Abbotsford
tab10464

ABB 1/2 inch 0.625-0.760" Star Teck Watertight Fitting, Malleable Iron

Price $40.7600 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:10464

Description

Star Teck® Watertight fitting which is made of malleable iron used with teck and tray cable.

Specifications

Brand Name ABB Item Name Watertight Fitting
Type Straight Trade Size 1/2 in
Connection NPT Material Malleable Iron
Color/Finish Silver Includes Locknut
Standards UL File Number E38947, CSA File Number 23086, 4484 UPC 786210307428

Packages

1 - UNIT - 1 20 - UNIT = 20 8640 - UNIT = 8640
Customers who bought this item also bought