
ABB 1/2 inch T&B Watertight Fitting
Description
Star TeckĀ® Watertight fitting which is made of malleable iron used with teck and tray cable.
Specifications
Brand Name | ABB | Item Name | Watertight Fitting |
Type | Straight | Trade Size | 1/2 in |
Connection | NPT | Material | Malleable Iron |
Color/Finish | Silver | Includes | Locknut |
Standards | UL File Number E38947, CSA File Number 23086, 4484 | UPC | 786210307428 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 8640 - UNIT = 8640 |