
ABB 3/4 inch 0.880-1.065" Star Teck Watertight Fitting, Malleable Iron
Description
Star Teck® Watertight fitting which is made of malleable iron used with teck and tray cable.
Specifications
Brand Name | ABB | Item Name | Watertight Fitting |
Type | Straight | Trade Size | 3/4 in |
Connection | NPT | Material | Malleable Iron |
Color/Finish | Silver | Includes | Locknut |
Standards | UL File Number E38947, CSA File Number 23086, 4484 | UPC | 786210307534 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 3600 - UNIT - 3600 |