ABB 1 1/4 inch Star Teck 10464 Series Watertight Fittings ACWU
Description
STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
Brand Name | ABB | Item Name | Liquidtight Cable Connector |
Type | Straight | Trade Size | 1-1/4 in |
Conductor Size | 1.375 - 1.625 in | Connection | NPT |
Material | Aluminum | Color/Finish | Silver |
Thread Type | NPT | Includes | Locknut, Sealing Ring |
Standards | UL E38947, CSA 23086, CSA 4484 | UPC | 786210307657 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |