
ABB 2-1/2 inch 2.735-2.985" Star Teck 10464 Series ACWU Watertight Fitting
Description
STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.
Specifications
Brand Name | ABB | Item Name | Watertight Connector |
Type | Straight | Trade Size | 2-1/2 in |
Conductor Size | 2.735 - 2.985 in | Material | Malleable Iron |
Color/Finish | Silver/Untreated | Thread Type | NPT |
Includes | Sealing Ring, Locknut | Standards | UL E38947, CSA 23086, CSA 4484 |
UPC | 786210307756 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |