Abbotsford
tab10477

ABB 2 1/2 inch Star Teck 10464 Series Watertight Fittings ACWU

Price $302.9085 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:10477

Description

STAR TECKĀ® watertight cable connector comes with a protective grounding sleeve for use with Teck and Tray jacketed metal-clad cables.

Specifications

Brand Name ABB Item Name Watertight Connector
Type Straight Trade Size 2-1/2 in
Conductor Size 2.735 - 2.985 in Material Malleable Iron
Color/Finish Silver/Untreated Thread Type NPT
Includes Sealing Ring, Locknut Standards UL E38947, CSA 23086, CSA 4484
UPC 786210307756

Packages

1 - UNIT - 1 5 - UNIT = 5