![tab2446](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969031.jpg?preset=medium)
ABB 1 1/4 inch T&B Watertight Connector for Oval Cables
Description
Watertight fittings for oval cables - A design with two tapers inside the body a slow one and a fast one permits the stocking of fewer fittings for varied cable sizes and allows maximum take-up. The tapered neoprene bushings are resistant to oil, sunlight, and water. Hex gland and body take the same wrench opening and a stainless steel slip ring prevents cable from twisting as gland ring is being tightened. Threads on the body are tapered for water sealing.
Specifications
Brand Name | ABB | Item Name | Liquidtight Connector |
Type | Straight | Trade Size | 1-1/4 in |
Conductor Size | 0.565 - 1.15 in | Material | Zinc |
Color/Finish | Galvanic/Electrolytic Zinc Plated | Thread Size | 1-1/4 in |
Thread Type | NPT | For Use With | Oval Cable |
Includes | Sealing Ring | Standards | UL E15170, CSA 4484 |
Application | To Connect Underground Feeder Cables to a Box or an Enclosure | UPC | 786210024462 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 50 - UNIT = 50 | 3150 - UNIT = 3150 |