ABB 1-1/4 inch Service Entrance Cable Connector
Description
Service Entrance Cable Connector, 1-1/4 Inch, Cable Range 0.655 x 1.090 to 0.840 x 1.275 Inch, Neoprene Bushing, Tapered Hub Threads and Steel Locknut
Specifications
Brand Name | ABB | Item Name | Connector |
Type | Watertight | Trade Size | 1-1/4 in |
Conductor Size | 0.655 x 1.09 - 0.84 x 1.275 in | Length | 2-1/16 in |
Diameter | 1-15/16 in | Thread Length | 5/8 in |
Material | Die-Cast Zinc | Color/Finish | Metallic |
Thread Size | 1-1/4 in | Thread Type | Tapered Hub |
Includes | Neoprene Bushing, Steel Locknut | Packaging Quantity | 5/Pack |
Application | For Connect Underground Feeder Cables to a Box or an Enclosure | UPC | 786210118123 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 15 - UNIT - 15 |