ABB 2454SPKIT CONN 1-1/2in WT OVAL CABRANGE .65X1.0-.84X1.2
Description
Watertight Connector For Oval Cable, 1-1/2 Inch, Cable Range 0.655 x 1.090 to 0.840 x 1.275 Inch, Die Cast Zinc
Specifications
Brand Name | ABB | Item Name | Connector |
Type | Watertight | Trade Size | 1-1/2 in |
Conductor Size | 0.655 x 1.09 - 0.84 x 1.275 in | Material | Die-Cast Zinc |
Color/Finish | Metallic | Thread Size | 1-1/2 in |
For Use With | Oval Cable | Packaging Quantity | 5/Pack |
Standards | CSA 589 Certified, UL E15170 Listed | Application | For Connect Underground Feeder Cables to a Box or an Enclosure |
UPC | 786209998651 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) | 10 - UNIT - 10 |