ABB 3/4 inch 45 Degree Angle Steel Non-Insulated Grounding Fitting
Description
3/4 Inch 45 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated.APPLICATION:- Used where external bonding jumper is- required around liquidtight flexible metalconduit- To positively bond conduit to box or enclosure- Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture
Specifications
Brand Name | Thomas & Betts | Item Name | Liquidtight Grounding Connector |
Type | Non-Insulated, 45° | Trade Size | 3/4 in |
Connection | External Threaded | Material | Malleable Iron |
Color/Finish | Electro Zinc Plated/Chromate Coated | Thread Type | NPT |
Packaging Quantity | 50/Pack | Standards | UL File Number E3060, CSA Certified |
Application | To Positively Bond Conduit to Box or Enclosure | UPC | 786210899893 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 |