Abbotsford
tab5243gr

ABB 3/4 inch Non-Insulated 45 Degree Angle Liquidtight Grounding Connector

Price $57.0145 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5243GR

Description

3/4 inch 45 Degree External Bonding Liquidtight Connector, Non-insulated.APPLICATION:- Used where external bonding jumper is- required around liquidtight flexible metalconduit- To positively bond conduit to box or enclosure- Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture

Specifications

Brand Name Thomas & Betts Item Name Liquidtight Grounding Connector
Type Non-Insulated, 45° Trade Size 3/4 in
Connection External Threaded Material Malleable Iron
Color/Finish Electro Zinc Plated/Chromate Coated Thread Type NPT
Packaging Quantity 50/Pack Standards UL File Number E3060, CSA Certified
Application To Positively Bond Conduit to Box or Enclosure UPC 786210899893

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50