
ABB 1/2 inch Non-Insulated Liquidtight 45 Degree Grounding Connector
Description
1/2 inch 45 Degree External Bonding Liquidtight Connector, Non-insulated.APPLICATION:- Used where external bonding jumper is- required around liquidtight flexible metalconduit- To positively bond conduit to box or enclosure- Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture
Specifications
Brand Name | ABB | Item Name | Liquidtight Connector |
Type | 45°, Non-Insulated, Grounding | Trade Size | 1/2 in |
Material | Malleable Iron | Color/Finish | Zinc Chromate |
Thread Type | NPT | Standards | UL E3060, CSA Certified |
Application | For To Positively Bond Conduit to Box or Enclosure | UPC | 786210899886 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 | 5600 - UNIT = 5600 |