ABB 12 inch Thomas&Betts 5242GR Non-Insulated 45 Degree External Bonding Liquidtight Connector
Description
Liquidtight flexible metal conduit 45° angle grounding fitting.
Specifications
Brand Name | ABB | Item Name | Liquidtight Connector |
Type | 45°, Non-Insulated, Grounding | Trade Size | 1/2 in |
Material | Malleable Iron | Color/Finish | Zinc Chromate |
Thread Type | NPT | Standards | UL E3060, CSA Certified |
Application | For To Positively Bond Conduit to Box or Enclosure | UPC | 786210899886 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 | 5600 - UNIT = 5600 |