Abbotsford
tab5242pt

ABB 1/2 inch Quick-Connect 45 Degree Malleable Iron Non-Insulated Liquidtight Push-in Connector

Price $23.6865 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5242-PT

Description

The quality of the T&B Liquidtight system in a labour-saving Quick-Connect™ fitting. Innovative push-in technology with a captive sealing ring makes it installation-ready.Flexible conduit is used in a wide variety of challenging environments. You need fittings to match.That’s why Thomas & Betts offers four different liquidtight lines, including our new time-saving, Quick-Connect™ fittings.FEATURES:• Ideal for any industrial MRO or OEM application where high performance is required• Often used in food and beverage, wastewater and chemical processing industries• Each liquidtight fitting is designed to exceed expectations• Simple installation and worry-free connections

Specifications

Brand Name ABB Sub Brand Quick-Connect™
Item Name Liquidtight Connector Type 45°, Non-Insulated
Trade Size 1/2 in Connection Push-in x NPT
Diameter 1-3/8 in Material Malleable Iron
Color/Finish Zinc Plated Series/Model 5200
Temperature Rating 105 °C Packaging Quantity 25/Pack, 50/Case
Standards UL Listed, UL E23018, CSA Certified Application For Flexible Jacketed Metallic Conduit and a Box or an Enclosure
UPC 786209674159

Packages

1 - UNIT - 1 25 - UNIT - (25)