
ABB 3/4 inch Non-Insulated Liquidtight 45 Degree Connector
Description
45° connector, Liquidtight flexible metal conduit fitting, Non-insulated. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.
Specifications
Brand Name | ABB | Item Name | Non-Insulated Liquidtight Connector |
Type | 45°, One-Piece | Trade Size | 3/4 in |
Length | 53.848 mm | Connection | External Threaded |
Thread Length | 22.86 mm | Material | Malleable Iron |
Color/Finish | Electro Zinc Plated | Includes | Locknut |
Standards | UL File Number E23018, CSA Certified | Application | Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture |
UPC | 786210052434 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 4800 - UNIT - 4800 |