Abbotsford
tab5253gr

ABB 3/4 inch Non-Insulated Liquidtight 90 Degree Grounding Connector

Price $62.3128 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5253GR
Documents Documents

Description

Liquidtight flexible metal conduit 90° angle grounding fitting.APPLICATION:- Used where external bonding jumper is- required around liquidtight flexible metalconduit- To positively bond conduit to box or enclosure- Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture

Specifications

Brand Name ABB Item Name Liquidtight Grounding Connector
Type 90° Trade Size 3/4 in
Material Malleable Iron Color/Finish Electro Zinc Plated/Chromate Coated
Throat Type Non-Insulated Thread Type NPT
Standards UL E3060, CSA Certified Application Used to Positively Bond Conduit to Box or Enclosure
UPC 786210899947

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50