ABB 3/8 inch T&B Fittings Liquidtight Flexible Metal Conduit 90 degree Angle Fitting, Non-Insulated
Description
90° connector, Liquidtight flexible metal conduit fitting, Non-insulated. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.
Specifications
Brand Name | ABB | Item Name | Non-Insulated Liquidtight Connector |
Type | 90°, One-Piece | Trade Size | 3/8 in |
Length | 34.798 mm | Connection | External Threaded |
Thread Length | 14.224 mm | Material | Malleable Iron |
Color/Finish | Electro Zinc Plated | Includes | Locknut |
Standards | UL File Number E23018, CSA Certified | Application | Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture |
UPC | 786210052519 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 | 1080 - UNIT = 10800 |