Abbotsford
tab5252

ABB 1/2 inch Non-Insulated Liquidtight 90 Degree Connector

Price $21.5418 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5252
Documents Documents

Description

90° connector, Liquidtight flexible metal conduit fitting, Non-insulated. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.

Specifications

Brand Name ABB Item Name Non-Insulated Liquidtight Connector
Type 90°, One-Piece Trade Size 1/2 in
Length 39.624 mm Connection External Threaded
Thread Length 14.224 mm Material Malleable Iron
Color/Finish Electro Zinc Plated Includes Locknut
Standards UL File Number E23018, CSA Certified Application Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture
UPC 786210052526

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50 5250 - UNIT = 5250
Customers who bought this item also bought