
ABB 1/2 inch Liquidtight 90 Degree Angle Connector, Aluminum
Description
Liquidtight flexible 90° metal conduit fitting.
Specifications
Brand Name | ABB | Item Name | Non-Insulated Liquidtight Connector |
Type | 90°, One-Piece | Trade Size | 1/2 in |
Connection | External Threaded | Thread Length | 14.28 mm |
Material | Aluminum | Color/Finish | Zinc Plated |
Thread Type | NPT | Includes | Locknut |
Standards | UL File Number E23018, CSA Certified | Application | For LTA Flexible Aluminum Conduit |
UPC | 786210802541 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 | 9000 - UNIT = 9000 |