ABB 1/2 inch Non-Insulated 90 Degree Angle Grounding Fitting
Description
Liquidtight flexible metal conduit 90° angle grounding fitting.APPLICATION:- Used where external bonding jumper is- required around liquidtight flexible metalconduit- To positively bond conduit to box or enclosure- Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture
Specifications
Brand Name | T&B IND FITTING | Type | Grounding Connectors-90 degree |
Material | Malleable Iron | Thread Type | NPT |
Standards | UL E3060, CSA | Application | To positively bond conduit to box or enclosure |
UPC | 786210899930 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 |