ABB 2 inch T&B Fittings Liquidtight Flexible Metal Conduit 90 degree Angle Fitting, Aluminum
Description
Liquidtight flexible 90° metal conduit fitting.
Specifications
Brand Name | ABB | Item Name | Liquidtight Conduit Connector |
Type | 90° | Trade Size | 2 in |
Diameter | 25.4 mm ID | Thread Length | 22.22 mm |
Material | Aluminum | Color/Finish | Zinc Chromate |
Thread Type | NPT | Standards | UL E23018, CSA 2884 Certified |
Application | For High-Quality, Corrosion-Resistant, Liquidtight Termination For LTA Flexible Aluminum Conduit | UPC | 786210802596 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |