
ABB 1 inch Non-Insulated Liquidtight 90 Degree Grounding Connector
Description
Liquidtight flexible metal conduit 90° angle grounding fitting.APPLICATION:- Used where external bonding jumper is- required around liquidtight flexible metalconduit- To positively bond conduit to box or enclosure- Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture
Specifications
Brand Name | ABB | Item Name | Liquidtight Grounding Connector |
Type | 90° | Trade Size | 1 in |
Material | Malleable Iron | Color/Finish | Electro Zinc Plated/Chromate Coated |
Throat Type | Non-Insulated | Thread Type | NPT |
Standards | UL E3060, CSA Certified | Application | Used to Positively Bond Conduit to Box or Enclosure |
UPC | 786210899954 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |