ABB 1 inch T&B Fittings Steel Non-Insulated 90 degree Angle Grounding Fitting
Description
Liquidtight flexible metal conduit 90° angle grounding fitting.
Specifications
Brand Name | ABB | Item Name | Liquidtight Grounding Connector |
Type | 90° | Trade Size | 1 in |
Material | Malleable Iron | Color/Finish | Electro Zinc Plated/Chromate Coated |
Throat Type | Non-Insulated | Thread Type | NPT |
Standards | UL E3060, CSA Certified | Application | Used to Positively Bond Conduit to Box or Enclosure |
UPC | 786210899954 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |