
ABB 1-1/4 inch Non-Insulated Liquidtight 90 Degree Connector, Aluminum
Description
Liquidtight flexible 90° metal conduit fitting.
Specifications
Brand Name | ABB | Item Name | Liquidtight Connector |
Type | 90°, Non-Insulated | Trade Size | 1-1/4 in |
Thread Length | 20.63 mm | Material | Aluminum |
Color/Finish | Zinc Chromate | Thread Type | NPT |
Standards | UL E23018, CSA Certified | Application | For LTA Flexible Aluminum Conduit |
UPC | 786210802572 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |