![tab5256](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969358.jpg?preset=medium)
ABB 1-1/2 inch T&B Fittings Liquidtight Flexible Metal Conduit 90 degree Angle Fitting, Non-Insulated
Description
90° connector, Liquidtight flexible metal conduit fitting, Non-insulated. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.
Specifications
Brand Name | ABB | Item Name | Non-Insulated Liquidtight Connector |
Type | 90°, One-Piece | Trade Size | 1-1/2 in |
Length | 74.422 mm | Connection | External Threaded |
Thread Length | 20.574 mm | Material | Malleable Iron |
Color/Finish | Electro Zinc Plated | Includes | Locknut |
Standards | UL File Number E23018, CSA Certified | Application | Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture |
UPC | 786210052564 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 | 660 - UNIT = 660 |