![tab5256al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969420.jpg?preset=medium)
ABB 1-1/2 inch T&B Fittings Liquidtight Flexible Metal Conduit 90 degree Angle Fitting, Aluminum
Description
Liquidtight flexible 90° metal conduit fitting.
Specifications
Brand Name | ABB | Item Name | Liquidtight Connector |
Type | 90° | Trade Size | 1-1/2 in |
Thread Length | 20.63 mm | Material | Aluminum |
Color/Finish | Zinc Plated/Clear Chromate | Throat Type | Non-Insulated |
Thread Type | NPT | For Use With | LTA Flexible Aluminum Conduit |
Standards | UL E23018, CSA Certified | Application | High-quality, corrosion-resistant, liquidtight termination for LTA flexible aluminum conduit. |
UPC | 786210802589 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 |