ABB 3 inch T&B Fittings Liquidtight Flexible Metal Conduit 90 degree Angle Fitting, Non-Insulated
Description
Liquidtight flexible 90° metal conduit fitting.
Specifications
Brand Name | ABB | Item Name | Liquidtight Connector |
Type | 90°, Non-Insulated | Trade Size | 3 in |
Diameter | 76.2 mm | Material | Malleable Iron |
Color/Finish | Zinc Chromate | Standards | UL E23018, CSA Certified |
Application | Used where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture | UPC | 786210052595 |
Packages
1 - UNIT - 1 |