![tab5233al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969453.jpg?preset=medium)
ABB 3/4 inch T&B Liquidtight Aluminum Conduit Fitting Connector
Description
Liquidtight flexible metal conduit straight fitting for control and power cable applications.
Specifications
Brand Name | ABB | Item Name | Non-Insulated Liquidtight Connector |
Type | Straight, One-Piece | Trade Size | 3/4 in |
Connection | External Threaded | Thread Length | 14.28 mm |
Material | Aluminum | Color/Finish | Zinc Plated |
Thread Type | NPT | Includes | Locknut |
Standards | UL File Number E23018, CSA Certified | Application | For LTA Flexible Aluminum Conduit |
UPC | 786210802480 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 | 9000 - UNIT = 9000 |