Abbotsford
tab5233gr

ABB 3/4 inch Non-Insulated Liquidtight Straight Grounding Connector

Price $47.6809 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5233GR
Documents Documents

Description

Liquidtight flexible metal conduit straight grounding fitting.APPLICATION:- Used where external bonding jumper is- required around liquidtight flexible metalconduit- To positively bond conduit to box or enclosure- Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture

Specifications

Brand Name ABB Item Name Non-Insulated Liquidtight Grounding Connector
Type Straight, One-Piece Trade Size 3/4 in
Connection External Threaded Material Steel
Color/Finish Electro Zinc Plated, Chromate Coated Thread Type NPT
Includes Locknut Standards UL File Number E3060, CSA Certified
Application To Positively Bond Conduit to Box or Enclosure UPC 786210899848

Packages

1 - UNIT - 1 25 - UNIT = 25