ABB 3/4 inch Non-Insulated Straight Grounding Fitting, Steel
Description
Liquidtight flexible metal conduit straight grounding fitting.APPLICATION:- Used where external bonding jumper is- required around liquidtight flexible metalconduit- To positively bond conduit to box or enclosure- Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture
Specifications
Brand Name | ABB | Item Name | Non-Insulated Liquidtight Grounding Connector |
Type | Straight, One-Piece | Trade Size | 3/4 in |
Connection | External Threaded | Material | Steel |
Color/Finish | Electro Zinc Plated, Chromate Coated | Thread Type | NPT |
Includes | Locknut | Standards | UL File Number E3060, CSA Certified |
Application | To Positively Bond Conduit to Box or Enclosure | UPC | 786210899848 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 |