
ABB 3/8 inch Non-Insulated Liquidtight Straight Connector
Description
Straight fitting, Liquidtight flexible metal conduit fitting, Non-insulated. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.
Specifications
Brand Name | ABB | Item Name | Non-Insulated Liquidtight Connector |
Type | Straight, One-Piece | Trade Size | 3/8 in |
Length | 38.1 mm | Connection | External Threaded |
Thread Length | 14.224 mm | Material | Steel |
Color/Finish | Electro Zinc Plated, Chromate Coated | Includes | Locknut |
Standards | UL File Number E23018, CSA Certified | Application | Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture |
UPC | 786210052311 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 100 - UNIT - 100 |