
ABB 1/2 inch Liquidtight Non-Insulated Straight Connector, Aluminum
Description
Straight connector, Liquidtight flexible metal conduit fitting, Non-insulated. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.
Specifications
Brand Name | ABB | Item Name | Non-Insulated Liquidtight Connector |
Type | Straight, One-Piece | Trade Size | 1/2 in |
Length | 39.624 mm | Connection | External Threaded |
Thread Length | 14.224 mm | Material | Aluminum |
Color/Finish | Zinc Plated | Thread Type | NPT |
Includes | Locknut | Standards | UL File Number E23018, CSA Certified |
Application | For LTA Flexible Aluminum Conduit | UPC | 786210802473 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 100 - UNIT - 100 |