ABB 1/2 inch T&B Non-Insulated Straight Grounding Fitting, Steel
Description
Liquidtight flexible metal conduit straight grounding fitting.
Specifications
Brand Name | ABB | Item Name | Liquidtight Grounding Connector |
Type | Straight | Trade Size | 1/2 in |
Connection | Threaded | Material | Steel |
Color/Finish | Galvanic/Electrolytic Zinc Plated | Thread Type | NPT |
Standards | UL E3060, CSA Certified | Application | Used to Positively Bond Conduit to Box or Enclosure |
UPC | 786210899831 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 |