![tab5233](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969435.jpg?preset=medium)
ABB 3/4 inch Non-Insulated Liquidtight Straight Connector
Description
Straight fitting, Liquidtight flexible metal conduit fitting, Non-insulated. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.
Specifications
Brand Name | ABB | Item Name | Liquidtight Connector |
Type | Straight, One-Piece | Trade Size | 3/4 in |
Length | 41.148 mm | Connection | External Threaded |
Thread Length | 14.224 mm | Material | Steel |
Color/Finish | Electro Zinc Plated, Chromate Coated | Includes | Locknut |
Standards | UL File Number E23018, CSA Certified | Application | Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture |
UPC | 786210052335 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 | 5250 - UNIT = 5250 |