![tab5237al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969453.jpg?preset=medium)
ABB 2 inch T&B Liquidtight Aluminum Conduit Fitting Connector
Description
Liquidtight flexible metal conduit straight fitting for control and power cable applications.
Specifications
Brand Name | ABB | Item Name | Non-Insulated Liquidtight Connector |
Type | Straight | Trade Size | 2 in |
Connection | External Threaded | Thread Length | 22.22 mm |
Material | Aluminum | Color/Finish | Zinc Plated |
Thread Type | NPT | Temperature Rating | 105 °C |
Includes | Locknut | Standards | UL File Number E23018, CSA Certified |
Application | For LTA Flexible Aluminum Conduit | UPC | 786210802527 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |