
ABB 1 inch Liquidtight Straight Connector, Aluminum
Description
Liquidtight flexible metal conduit straight fitting for control and power cable applications.
Specifications
Brand Name | ABB | Item Name | Liquidtight Connector |
Type | Straight | Trade Size | 1 in |
Thread Length | 19.05 mm | Material | Aluminum |
Color/Finish | Zinc Plated | Thread Type | NPT |
Includes | Locknut | Standards | UL File Number E23018, CSA Certified |
Application | For LTA Flexible Aluminum Conduit | UPC | 786210802497 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 |