ABB 1 inch Non-Insulated Straight Grounding Fitting, Steel
Description
Liquidtight flexible metal conduit straight grounding fitting.APPLICATION:- Used where external bonding jumper is- required around liquidtight flexible metalconduit- To positively bond conduit to box or enclosure- Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture
Specifications
Brand Name | ABB | Item Name | Liquidtight Grounding Connector |
Type | Straight | Trade Size | 1 in |
Connection | Threaded | Material | Steel |
Color/Finish | Galvanic/Electrolytic Zinc Plated | Throat Type | Non-Insulated |
Thread Type | NPT | Standards | UL E3060, CSA Certified |
Application | Used to Positively Bond Conduit to Box or Enclosure | UPC | 786210899855 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 3500 - UNIT = 3500 |