![tab5234pt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969787.jpg?preset=medium)
ABB 1 inch Quick-Connect Straight Zinc Plated Steel Non-Insulated Liquidtight Push-in Connector
Description
The quality of the T&B Liquidtight system in a labour-saving Quick-Connect™ fitting. Innovative push-in technology with a captive sealing ring makes it installation-ready.Flexible conduit is used in a wide variety of challenging environments. You need fittings to match.That’s why Thomas & Betts offers four different liquidtight lines, including our new time-saving, Quick-Connect™ fittings.FEATURES:• Ideal for any industrial MRO or OEM application where high performance is required• Often used in food and beverage, wastewater and chemical processing industries• Each liquidtight fitting is designed to exceed expectations• Simple installation and worry-free connections
Specifications
Brand Name | ABB | Sub Brand | Quick-Connect™ |
Item Name | Non-Insulated Liquidtight Connector | Type | Straight |
Trade Size | 1 in | Length | 1-5/16 in |
Connection | Push-in | Diameter | 1-7/8 in |
Material | Steel | Color/Finish | Zinc Plated |
Thread Type | NPT | Temperature Rating | 0 - 105 °C |
Packaging Quantity | 10/Pack, 50/Case | Standards | UL Listed, CSA Certified, UL File Number E23018 |
Application | For Liquid and Dust-Tight Connections Between Flexible Jacketed Metallic Conduit and a Box or an Enclosure | UPC | 786209674104 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |