
ABB 1-1/2 inch Liquidtight Non-Insulated Straight Connector, Aluminum
Description
Liquidtight flexible metal conduit straight fitting for control and power cable applications.
Specifications
Brand Name | ABB | Item Name | Non-Insulated Liquidtight Connector |
Type | Straight | Trade Size | 1-1/2 in |
Connection | External Threaded | Thread Length | 20.63 mm |
Material | Aluminum | Color/Finish | Zinc Plated |
Thread Type | NPT | Temperature Rating | 105 °C |
Includes | Locknut | Standards | UL File Number E23018, CSA Certified |
Application | For LTA Flexible Aluminum Conduit | UPC | 786210802510 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 |