
ABB 4 inch Insulated Liquidtight Flexible Metal Conduit Straight Fitting
Description
Straight connector, Liquidtight flexible metal conduit fitting, insulated. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.
Specifications
Brand Name | ABB | Item Name | Insulated Liquidtight Connector |
Type | Straight, One-Piece | Trade Size | 4 in |
Length | 4.5 mm | Connection | External Threaded |
Thread Length | 1.12 mm | Material | Malleable Iron |
Color/Finish | Electro Zinc Plated, Chromate Coated | Includes | Locknut |
Standards | UL File Number E23018, CSA Certified | Application | Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture |
UPC | 786210053400 |
Packages
1 - UNIT - 1 | 176 - UNIT = 176 |