
ABB 1/2 inch Liquidtight Flexible Metal Conduit 45 Degree Fitting
Description
The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
Brand Name | ABB | Item Name | Insulated Liquidtight Connector |
Type | 45°, One-Piece | Trade Size | 1/2 in |
Length | 45 mm | Connection | External Threaded |
Diameter | 14.5 mm ID | Thread Length | 14 mm |
Material | Malleable Iron | Color/Finish | Electro Zinc Plated |
Includes | Locknut | Standards | UL File Number E23018, CSA Certified |
Application | Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture | UPC | 786210053424 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 | 1010 - UNIT = 10100 |