
ABB 1 inch Liquidtight Flexible Metal Conduit 45 Degree Angle Fitting
Description
45 degree angle fitting made of molded Iron, package standard of 50, used on EMT-RIGID conduit.
Specifications
Brand Name | ABB | Item Name | Insulated Liquidtight Connector |
Type | 45°, One-Piece | Trade Size | 1 in |
Connection | External Threaded | Diameter | 25 mm ID |
Thread Length | 19 mm | Material | Malleable Iron |
Color/Finish | Electro Zinc Plated | Includes | Locknut |
Standards | UL File Number E23018, CSA Certified | Application | Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture |
UPC | 786210053448 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 2400 - UNIT - 2400 |