
ABB 1-1/2 inch Liquidtight Flexible Metal Conduit 45 Degree Fitting
Description
45 degree angle fitting made of molded Iron, package standard of 50, used on EMT-RIGID conduit.
Specifications
Brand Name | ABB | Item Name | Insulated Liquidtight Connector |
Type | 45°, One-Piece | Trade Size | 1-1/2 in |
Connection | Plug-in x External Threaded | Diameter | 38.1 mm ID |
Material | Malleable Iron | Color/Finish | Electro Zinc Plated |
Includes | Locknut | Standards | UL File Number E23018, CSA Certified |
Application | Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture | UPC | 786210053462 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 10 - UNIT = 10 | 840 - UNIT = 840 |