
ABB 2 inch Liquidtight Flexible Metal Conduit 45 Degree Angle Fitting
Description
45 degree angle fitting made of molded Iron, package standard of 50, used on EMT-RIGID conduit.
Specifications
Brand Name | ABB | Item Name | Liquidtight Connector |
Type | 45° Elbow, Insulated, 1-Piece | Trade Size | 2 in |
Connection | Plug-in x Internal Thread | Diameter | 50.8 mm ID |
Material | Malleable Iron, Die-Cast Steel | Color/Finish | Electro Zinc Plated/Chromate Coating, Chromium Plated |
Standards | UL E23018, CSA Certified | Application | Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture |
UPC | 786210053479 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 585 - UNIT = 585 |