
ABB 3/4 inch Insulated 90 Degree Angle Liquidtight Grounding Fitting
Description
APPLICATION:- Used where external bonding jumper is- required around liquidtight flexible metalconduit- To positively bond conduit to box or enclosure- Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture
Specifications
Brand Name | ABB | Item Name | Insulated Liquidtight Grounding Connector |
Type | 90°, One-Piece | Trade Size | 3/4 in |
Connection | Plug-in x External Threaded | Diameter | 19 mm ID |
Material | Malleable Iron | Color/Finish | Electro Zinc Plated |
Thread Type | NPT | Includes | Locknut |
Standards | UL File Number E3060, CSA Certified | Application | To Positively Bond Conduit to Box or Enclosure |
UPC | 786210900094 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 50 - UNIT = 50 | 4200 - UNIT = 4200 |