Abbotsford
tab5352gr

ABB 1/2 inch Insulated 90 Degree Liquidtight Grounding Connector

Price $51.7059 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5352GR
Documents Documents

Description

ABB 1/2 inch Insulated 90 Degree Liquidtight Grounding Connector.APPLICATION:- Used where external bonding jumper is- required around liquidtight flexible metalconduit- To positively bond conduit to box or enclosure- Used where flexible raceway is installed in outdoor or indoor locations where exposed to continuous or intermittent moisture

Specifications

Brand Name ABB Item Name Insulated Liquidtight Grounding Connector
Type 90°, One-Piece Trade Size 1/2 in
Connection Plug-in x External Threaded Diameter 13 mm ID
Material Malleable Iron Color/Finish Electro Zinc Plated
Thread Type NPT Includes Locknut
Standards UL File Number E3060, CSA Certified Application To Positively Bond Conduit to Box or Enclosure
UPC 786210900087

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50 7200 - UNIT = 7200