Abbotsford
tab5354pt

ABB 1 inch Quick-Connect 90 Degree Insulated Liquidtight Push-in Connector, Malleable Iron

Price $73.6334 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:5354-PT

Description

The quality of the T&B Liquidtight system in a labour-saving Quick-Connect™ fitting. Innovative push-in technology with a captive sealing ring makes it installation-ready.Flexible conduit is used in a wide variety of challenging environments. You need fittings to match.That’s why Thomas & Betts offers four different liquidtight lines, including our new time-saving, Quick-Connect™ fittings.FEATURES:• Ideal for any industrial MRO or OEM application where high performance is required• Often used in food and beverage, wastewater and chemical processing industries• Each liquidtight fitting is designed to exceed expectations• Simple installation and worry-free connections

Specifications

Brand Name ABB Sub Brand Quick-Connect™
Item Name Liquidtight Connector Type 90°, Insulated
Trade Size 1 in Connection NPT
Diameter 1-15/32 in Material Malleable Iron
Color/Finish Zinc Plated Temperature Rating 0 - 105 °C
Packaging Quantity 5/Pack, 25/Case Standards UL E23018 Listed, CSA Certified
Application For Flexible Jacketed Metallic Conduit and a Box or an Enclosure UPC 786209696700

Packages

1 - UNIT - 1 5 - UNIT - (5)