![tab5355](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969358.jpg?preset=medium)
ABB 1-1/4 inch T&B Fittings Liquidtight Flexible Metal Conduit 90 degree Angle Fitting, Insulated
Description
90 degree angle fitting made of molded isolated Iron, package standard of 50, used on EMT-RIGID conduit.
Specifications
Brand Name | ABB | Item Name | Insulated Liquidtight Connector |
Type | 90°, One-Piece | Trade Size | 1-1/4 in |
Connection | External Threaded | Diameter | 33.5 mm ID |
Material | Malleable Iron | Color/Finish | Electro Zinc Plated |
Includes | Locknut | Standards | UL File Number E23018, CSA Certified |
Application | Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture | UPC | 786210053554 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 | 1000 - UNIT = 1000 |