
ABB 2 inch Liquidtight Insulated 90 Degree Connector, Malleable Iron
Description
The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.
Specifications
Brand Name | ABB | Item Name | Liquidtight Connector |
Type | 90° Elbow, Insulated, 1-Piece | Trade Size | 2 in |
Connection | Plug-in x Internal Thread | Diameter | 49.5 mm ID |
Material | Malleable Iron, Steel | Color/Finish | Electro Zinc Plated/Chromate Coating, Chromium Plated |
Standards | UL E23018, CSA Certified | Application | Use where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations where Exposed to Continuous or Intermittent Moisture |
UPC | 786210053578 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 350 - UNIT = 350 |