
ABB 3/4 inch Insulated Straight Grounding Fitting, Steel
Description
Straight fitting, Liquidtight flexible metal conduit fitting, insulated. Steel tapered hub threads with safe-edge ground thru 4 inch cone and double level sealing ring through 2 inch. For control and power cable applications.
Specifications
Brand Name | ABB | Item Name | Insulated Liquidtight Grounding Connector |
Type | Straight, One-Piece | Trade Size | 3/4 in |
Length | 41.148 mm | Connection | External Threaded |
Thread Length | 14.224 mm | Material | Steel |
Color/Finish | Electro Zinc Plated | Thread Type | NPT |
Includes | Locknut | Standards | UL File Number E3060, CSA Certified |
Application | To Positively Bond Conduit to Box or Enclosure | UPC | 786210899992 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 1080 - UNIT = 10800 |